Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-1/16 x 3-5/8 in.

  • Mfr # PA644

  • Zoro # G1460934


product price: $17.49
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
3 5/8 in
Width
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA644
Zoro #
G1460934
UPC #
791440007307
Country of Origin
Mexico

Dimensions

Height
3 5/8 in
Width
3 1/16 in
Length
3 5/8 in
Outside Dia.
3 1/16 in
Inside Diameter - Bottom
1 9/16 in
Outside Diameter - Bottom
3 1/16 in
Overall Height
3 5/8 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Air Breather Element
Includes
1 9/16 in Gasket
Filter Design
Axial Seal
Type
Element/Breather
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Shape
Round
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Vehicle Make
Euclid, GMC, Hitachi, Terex/Terex Advance
Baldwin Interchange
PA644

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 5/8 in, Width 3 1/16 in, Length 3 5/8 in, Outside Dia. 3 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.