Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-13/32 x 10-17/32 in.

  • Mfr # PA5584

  • Zoro # G7502327


product price: $35.27
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 17/32 in
Width
3 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5584
Zoro #
G7502327
UPC #
791440089808
Country of Origin
United States

Dimensions

Height
10 17/32 in
Width
3 13/32 in
Length
10 17/32 in
Outside Dia.
3 13/32 in
Inside Diameter - Bottom
2 1/4 in
Flange Diameter
4 3/4 in
Overall Height
10 17/32 in
Outside Diameter - Bottom
4 3/4 in
Outside Diameter
3 13/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Air Filter
Includes
Flame Retardant Media
Filter Design
Axial Seal
Type
Axial Seal
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Make
Hyster, Yale
Compatible with Manufacturer Model Number
PA30163
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Compatible Manufacturer Part Number
PA30163
Compatible Manufacturer Model Number
PA30163
Compatible with Manufacturer Model No.
PA30163
Compatible with Mfr. Model No.
PA30163
For Use with Mfr Model Number
PA30163
For Use With Mfr. Model Number
PA30163
Baldwin Interchange
PA5584
Compatible Pump Manufacturer Part Number
PA30163
Compatible Mfr. Model Number
PA30163

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 17/32 in, Width 3 13/32 in, Length 10 17/32 in, Outside Dia. 3 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.