Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-1/4 x 12-13/16 in.

  • Mfr # PA3683

  • Zoro # G5779636


product price: $62.95
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 13/16 in
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3683
Zoro #
G5779636
UPC #
791440046832
Country of Origin
Brazil

Dimensions

Height
12 13/16 in
Width
3 1/4 in
Length
12 13/16 in
Outside Dia.
3 1/4 in
Outside Diameter - Bottom
3 17/32 in
Inside Diameter
7/16 in
Overall Height
12 13/16 in
Inside Diameter - Bottom
2 3/4 in
Flange Diameter
3 17/32 in
Outside Diameter
3 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Item
Air Filter
Includes
Gasket
Filter Design
Axial Seal
Type
Element/Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Compatible Vehicle Make
Deutz
Compatible Vehicle Type
Buses, Farm Equipment
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Use Location
Engine
Fit Type
Vehicle Specific
Baldwin Interchange
PA3683

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 13/16 in, Width 3 1/4 in, Length 12 13/16 in, Outside Dia. 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.