Air Filter, 3-15/16 x 3-9/16 in.
Mfr # PA3802
Zoro # G5600174
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Height
3 9/16 in
Width
3 15/16 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Length
19 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3802
Zoro #
G5600174
UPC #
791440052482
Country of Origin
United States
Dimensions
Height
3 9/16 in
Width
3 15/16 in
Length
19 11/16 in
Overall Height
3 9/16 in
Overall Width
3 15/16 in
Overall Length
19 11/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA3802
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 3 9/16 in, Width 3 15/16 in, Length 19 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.