Air Filter, 3-15/32 x 25/32 in.
Mfr # PA5405
Zoro # G5517504
product price: $33.39
/eaKey Features
Height
25/32 in
Width
3 15/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5405
Zoro #
G5517504
UPC #
791440081024
Country of Origin
Germany
Dimensions
Height
25/32 in
Width
3 15/32 in
Length
11 11/32 in
Overall Length
11 11/32 in
Overall Width
3 15/32 in
Overall Height
25/32 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Cab Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element/Cab
Shape
Rectangular
Media Material
Cellulose, Paper
Product Type
Cabin Air Filter
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Use Location
Cabin
Compatible Vehicle Type
Buses
Baldwin Interchange
PA5405
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 3 15/32 in, Length 11 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.