Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-17/32 x 6-15/16 in.

  • Mfr # PA4632

  • Zoro # G3276217


product price: $66.69
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
6 15/16 in
Width
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4632
Zoro #
G3276217
UPC #
791440065338
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 15/16 in
Width
3 17/32 in
Length
6 15/16 in
Outside Dia.
3 17/32 in
Outside Diameter - Bottom
3 17/32 in
Inside Diameter - Bottom
1 25/32 in
Overall Height
6 15/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Grease Packet
Item
Air Filter
Description/Special Features
Outer Air Filter Element
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Kubota
Product Type
Engine Air Filter
Use Location
Engine
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Farm Equipment
Baldwin Interchange
PA4632

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 15/16 in, Width 3 17/32 in, Length 6 15/16 in, Outside Dia. 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.