Zoro Homepage

Air Filter, 3-1/8 in. Lx2-5/32 in. dia.

  • Mfr # PA30018

  • Zoro # G512355824


product price: $31.75
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
3 1/8 in
Width
4 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30018
Zoro #
G512355824
UPC #
791440097025
Country of Origin
Unknown

Dimensions

Height
3 1/8 in
Width
4 9/32 in
Outside Dia.
2 5/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Features
Air Element
Includes
Two holes in metal end
Item
Automotive Air Filter

Description

Air Filter, Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.