Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-21/32 x 13-1/8 in.

  • Mfr # RS4679

  • Zoro # G3123407


product price: $40.89
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 1/8 in
Width
3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4679
Zoro #
G3123407
UPC #
791440067295
Country of Origin
United States

Dimensions

Height
13 1/8 in
Width
3 21/32 in
Length
13 1/8 in
Outside Dia.
3 21/32 in
Outside Diameter - Bottom
3 21/32 in
Inside Diameter - Bottom
2 7/8 in
Overall Height
13 1/8 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
2 7/8 in Gasket
Description/Special Features
Radial Seal Inner Air Element
Filter Design
Radial Seal
Type
Element/Inner/Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Compatible Vehicle Make
Manitou
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
RS4678, RS5641
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Use Location
Engine
Compatible Manufacturer Part Number
RS4678, RS5641
Compatible Manufacturer Model Number
RS4678, RS5641
Compatible with Manufacturer Model No.
RS4678, RS5641
Compatible with Mfr. Model No.
RS4678, RS5641
For Use with Mfr Model Number
RS4678, RS5641
For Use With Mfr. Model Number
RS4678, RS5641
Baldwin Interchange
RS4679
Compatible Pump Manufacturer Part Number
RS4678, RS5641
Compatible Mfr. Model Number
RS4678, RS5641

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 1/8 in, Width 3 21/32 in, Length 13 1/8 in, Outside Dia. 3 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.