Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in

  • Mfr # PA3957

  • Zoro # G3302241


product price: $29.24
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
3 5/8 in
Width
3-25/32 in to 4-13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3957
Zoro #
G3302241
UPC #
791440059863
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 5/8 in
Width
3-25/32 in to 4-13/32 in
Length
3 5/8 in
Outside Dia.
3-25/32 in to 4-13/32 in
Overall Height
3 5/8 in
Outside Diameter
3 25/32 in, 4 13/32 in
Inside Diameter
1/4 in, 1 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Foam Wrap, Gasket, Grommet, Metal Washer
Description/Special Features
Oval Air Element with Foam Wrap
Filter Design
Axial Seal
Type
Oval
Shape
Oval
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses, Construction Equipment
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Genies, Honda, Toro
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Baldwin Interchange
PA3957

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 3 5/8 in, Width 3-25/32 in to 4-13/32 in, Length 3 5/8 in, Outside Dia. 3-25/32 in to 4-13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.