Air Filter, 3-27/32inLx3-7/16inWx1-1/4inH
Mfr # PA30053
Zoro # G1881455
product price:Â $21.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 1/4 in
Width
3 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA30053
Zoro #
G1881455
UPC #
791440097384
Country of Origin
Poland
Dimensions
Height
1 1/4 in
Width
3 7/16 in
Length
3 27/32 in
Overall Length
3 27/32 in
Overall Height
1 1/4 in
Overall Width
3 7/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Automotive Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30053
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 1/4 in, Width 3 7/16 in, Length 3 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.