Air Filter, 3-3/16 in. Lx6-21/32 in. dia.

  • Mfr # PA30011

  • Zoro # G1881446


product price: $21.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Axial
Element Only - Automotive Filters
No
Height
3 3/16 in
Width
6 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30011
Zoro #
G1881446
UPC #
791440096950
Country of Origin
Poland

Dimensions

Height
3 3/16 in
Width
6 21/32 in
Length
3 3/16 in
Outside Dia.
6 21/32 in
Inside Diameter - Bottom
5 3/32 in
Overall Height
3 3/16 in
Outside Diameter - Bottom
6 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Axial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Axial Seal
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Generac
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Baldwin Interchange
PA30011

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Axial, Element Only - Automotive Filters No, Height 3 3/16 in, Width 6 21/32 in, Length 3 3/16 in, Outside Dia. 6 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.