Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-3/4 x 2-5/16 in.

  • Mfr # BT9326

  • Zoro # G5590557


product price: $47.39
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
2 5/16 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9326
Zoro #
G5590557
UPC #
791440073630
Country of Origin
Italy

Dimensions

Height
2 5/16 in
Width
3 3/4 in
Length
2 5/16 in
Outside Dia.
3 3/4 in
Inlet Connection Size
3/4 in
Outside Diameter - Bottom
3 3/4 in
Overall Height
2 5/16 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Includes
Integral Gasket
Item
Automotive Air Filter
Description/Special Features
Air Breather Spin-on
Filter Design
Spin-On
Type
Spin-on/Breather
Shape
Round
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Media Material
Cellulose, Paper
Inlet Connection Type
BSP
Use Location
Engine
Product Type
Air Breather Filter
Standards
ISO 9001:2015
Baldwin Interchange
BT9326

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 2 5/16 in, Width 3 3/4 in, Length 2 5/16 in, Outside Dia. 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.