Zoro Homepage

Air Filter, 3-3/4 x 5-1/8 in.

  • Mfr # PA2576

  • Zoro # G412355146


product price: $52.25
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 1/8 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2576
Zoro #
G412355146
UPC #
791440020474
Country of Origin
Unknown

Dimensions

Height
5 1/8 in
Width
3 3/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Features
Inner Air Element with 6 Bolts
Item
Automotive Air Filter
Includes
(6) Bolts, 2-5/8 in (66.7) One End, Attached Gasket
Type
Inner
Product Type
Engine Air Filter

Description

Inner Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.