Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-3/8 x 12-1/16 in.

  • Mfr # PA2670

  • Zoro # G5778586


product price: $44.64
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 1/16 in
Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2670
Zoro #
G5778586
UPC #
791440021532
Country of Origin
South Africa

Dimensions

Height
12 1/16 in
Width
3 3/8 in
Length
12 1/16 in
Outside Dia.
3 3/8 in
Outside Diameter - Bottom
3 25/32 in
Inside Diameter - Bottom
2 7/8 in
Flange Diameter
3 25/32 in
Outside Diameter
3 3/8 in
Overall Height
12 1/16 in
Inside Diameter
21/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Inner Air Filter Element
Filter Design
Axial Seal
Type
Element/Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Allis-Chalmers, Deutz, Fiat, Hesston, John Deere, New Holland
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Use Location
Engine
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
PA2669-FN, PA3779-FN, PA3852-FN
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Compatible Manufacturer Part Number
PA2669-FN, PA3779-FN, PA3852-FN
Compatible Manufacturer Model Number
PA2669-FN, PA3779-FN, PA3852-FN
Compatible with Manufacturer Model No.
PA2669-FN, PA3779-FN, PA3852-FN
Compatible with Mfr. Model No.
PA2669-FN, PA3779-FN, PA3852-FN
For Use with Mfr Model Number
PA2669-FN, PA3779-FN, PA3852-FN
For Use With Mfr. Model Number
PA2669-FN, PA3779-FN, PA3852-FN
Baldwin Interchange
PA2670
Compatible Pump Manufacturer Part Number
PA2669-FN, PA3779-FN, PA3852-FN
Compatible Mfr. Model Number
PA2669-FN, PA3779-FN, PA3852-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/16 in, Width 3 3/8 in, Length 12 1/16 in, Outside Dia. 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.