Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-3/8 x 9-1/16 in.

  • Mfr # PA2622

  • Zoro # G5542363


product price: $34.19
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
9 1/16 in
Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2622
Zoro #
G5542363
UPC #
791440020986
Country of Origin
South Africa

Dimensions

Height
9 1/16 in
Width
3 3/8 in
Length
9 1/16 in
Outside Dia.
3 3/8 in
Overall Length
9 1/16 in
Overall Height
9 1/16 in
Overall Width
3 3/8 in
Outside Diameter
3 3/8 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached Gasket, Gasket, Wing Nut
Item
Air Filter
Description/Special Features
Inner Air Filter Element
Type
Element/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2622

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/16 in, Width 3 3/8 in, Length 9 1/16 in, Outside Dia. 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.