Air Filter, 3-5/16" H, 10-3/16"W, 11-3/16"L
Mfr # PA10197
Zoro # G7287666
product price: $30.79
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
3 5/16 in
Width
10 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10197
Zoro #
G7287666
UPC #
00791440111929
Country of Origin
Korea, Republic of
Dimensions
Height
3 5/16 in
Width
10 3/16 in
Length
11 3/16 in
Overall Length
11 3/16 in
Overall Height
3 5/16 in
Overall Width
10 3/16 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Cabin Air Filter Element
Includes
Attached Gasket
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10197
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 3 5/16 in, Width 10 3/16 in, Length 11 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.