Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-5/16 x 11-31/32 in.

  • Mfr # RS3703

  • Zoro # G3184045


product price: $32.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
11 31/32 in
Width
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3703
Zoro #
G3184045
UPC #
791440045736
Country of Origin
United States

Dimensions

Height
11 31/32 in
Width
3 5/16 in
Length
11 31/32 in
Outside Dia.
3 5/16 in
Overall Height
11 31/32 in
Outside Diameter - Bottom
3 5/16 in
Inside Diameter - Bottom
2 15/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
2 15/32 in Gasket
Description/Special Features
Radial Seal Inner Air Element
Filter Design
Radial Seal
Type
Radial Seal Inner
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Compatible with Manufacturer Model Number
RS3549, RS3988
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Vehicle Make
Bobcat, Case IH, John Deere, Kubota, Mustang, Terex/Terex Advance, Timberjack
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
RS3549, RS3988
Compatible Manufacturer Model Number
RS3549, RS3988
Compatible with Manufacturer Model No.
RS3549, RS3988
Compatible with Mfr. Model No.
RS3549, RS3988
For Use with Mfr Model Number
RS3549, RS3988
For Use With Mfr. Model Number
RS3549, RS3988
Baldwin Interchange
RS3703
Compatible Pump Manufacturer Part Number
RS3549, RS3988
Compatible Mfr. Model Number
RS3549, RS3988

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 31/32 in, Width 3 5/16 in, Length 11 31/32 in, Outside Dia. 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.