Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-5/16 x 12-7/32 in.

  • Mfr # RS5544

  • Zoro # G5718964


product price: $30.99
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
12 7/32 in
Width
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5544
Zoro #
G5718964
UPC #
791440089747
Country of Origin
United States

Dimensions

Height
12 7/32 in
Width
3 5/16 in
Length
12 7/32 in
Outside Dia.
3 5/16 in
Outside Diameter
3 5/16 in
Overall Height
12 7/32 in
Overall Length
12 7/32 in
Overall Width
3 5/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
2-15/32 in (62.7) One End I. Gasket
Item
Air Filter
Description/Special Features
Inner Air Filter
Type
Radial Seal Inner
Features
Inner Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS5544

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 7/32 in, Width 3 5/16 in, Length 12 7/32 in, Outside Dia. 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.