Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-5/16in. L x 7-3/8in. dia.

  • Mfr # PA30025

  • Zoro # G0383087


product price: $31.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
3 5/16 in
Width
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA30025
Zoro #
G0383087
UPC #
791440097094
Country of Origin
Poland

Dimensions

Height
3 5/16 in
Width
7 3/8 in
Length
3 5/16 in
Outside Dia.
7 3/8 in
Outside Diameter
7 3/8 in
Overall Width
7 3/8 in
Overall Length
3 5/16 in
Overall Height
3 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30025

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 5/16 in, Width 7 3/8 in, Length 3 5/16 in, Outside Dia. 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.