Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-5/8 x 11-15/32 in.

  • Mfr # PA3492

  • Zoro # G5823307


product price: $74.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 15/32 in
Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3492
Zoro #
G5823307
UPC #
791440026001
Country of Origin
South Africa

Dimensions

Height
11 15/32 in
Width
3 5/8 in
Length
11 15/32 in
Outside Dia.
3 5/8 in
Inside Diameter - Bottom
3 in
Outside Diameter - Bottom
4 7/16 in
Inside Diameter
1/2 in
Overall Height
11 15/32 in
Outside Diameter
3 5/8 in
Flange Diameter
4 7/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Furnished Gasket, Gasket
Description/Special Features
Inner Air Element
Filter Design
Axial Seal
Type
Element/Inner
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
PA3491, PA4683
Compatible Vehicle Make
Ford, New Holland
Standards
ISO 9001:2015
Compatible Vehicle Type
Farm Equipment
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA3491, PA4683
Compatible Manufacturer Model Number
PA3491, PA4683
Compatible with Manufacturer Model No.
PA3491, PA4683
Compatible with Mfr. Model No.
PA3491, PA4683
For Use with Mfr Model Number
PA3491, PA4683
For Use With Mfr. Model Number
PA3491, PA4683
Baldwin Interchange
PA3492
Compatible Pump Manufacturer Part Number
PA3491, PA4683
Compatible Mfr. Model Number
PA3491, PA4683

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 15/32 in, Width 3 5/8 in, Length 11 15/32 in, Outside Dia. 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.