Zoro Homepage

Air Filter, 3-7/16 x 2-1/16 in.

  • Mfr # PA1757

  • Zoro # G9521066


product price: $17.49
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 1/16 in
Width
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1757
Zoro #
G9521066
UPC #
791440013537
Country of Origin
Mexico

Dimensions

Height
2 1/16 in
Width
3 7/16 in
Length
2 1/16 in
Outside Dia.
3 7/16 in
Outside Diameter
3 7/16 in
Overall Length
2 1/16 in
Overall Width
3 7/16 in
Overall Height
2 1/16 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Breather Filter Element
Includes
2-3/8 in (60.3) I. Gasket
Item
Automotive Air Filter
Type
Element/Breather
Features
Breather Filter Element
Product Type
Air Breather Filter
Baldwin Interchange
PA1757

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/16 in, Width 3 7/16 in, Length 2 1/16 in, Outside Dia. 3 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.