Zoro Homepage

Air Filter, 3-7/16 x 5-3/16 in.

  • Mfr # PA3679

  • Zoro # G612356110


product price: $31.85
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 3/16 in
Width
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3679
Zoro #
G612356110
UPC #
791440046528
Country of Origin
Unknown

Dimensions

Height
5 3/16 in
Width
3 7/16 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Breather Element
Includes
Attached Gasket, 31/32 in (24.6) One End
Features
Breather Filter Element
Type
Element/Breather

Description

Air Breather Filter, Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.