Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-7/8 x 11-19/32 in.

  • Mfr # PA4603

  • Zoro # G5825504


product price: $77.36
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 19/32 in
Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4603
Zoro #
G5825504
UPC #
791440064898
Country of Origin
South Africa

Dimensions

Height
11 19/32 in
Width
3 7/8 in
Length
11 19/32 in
Outside Dia.
3 7/8 in
Outside Diameter - Bottom
3 7/8 in
Inside Diameter - Bottom
3 3/16 in
Inside Diameter
5/8 in
Overall Height
11 19/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Includes
Furnished Gasket, Gasket, Washer
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Inner
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Compatible Vehicle Make
Hitachi
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PA4602
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA4602
Compatible Manufacturer Model Number
PA4602
Compatible with Manufacturer Model No.
PA4602
Compatible with Mfr. Model No.
PA4602
For Use with Mfr Model Number
PA4602
For Use With Mfr. Model Number
PA4602
Baldwin Interchange
PA4603
Compatible Pump Manufacturer Part Number
PA4602
Compatible Mfr. Model Number
PA4602

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 19/32 in, Width 3 7/8 in, Length 11 19/32 in, Outside Dia. 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.