Air Filter, 3-9/32 x 15/16 in.
Mfr # PA5350
Zoro # G5683937
product price: $31.75
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Height
15/16 in
Width
3 9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5350
Zoro #
G5683937
UPC #
791440079045
Country of Origin
Taiwan, Province of China
Dimensions
Height
15/16 in
Width
3 9/32 in
Length
4 11/16 in
Overall Length
4 11/16 in
Overall Height
15/16 in
Overall Width
3 9/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5350
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 15/16 in, Width 3 9/32 in, Length 4 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.