Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 33-31/32in. L x 1-21/32in. H

  • Mfr # PA5780

  • Zoro # G012353269


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Height
1 21/32 in
Width
5 15/16 in
Features
Cab Air Filter Element
Includes
8 Inch Metal Handle
Length
33 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5780
Zoro #
G012353269
UPC #
791440094628
Country of Origin
Unknown

Dimensions

Height
1 21/32 in
Width
5 15/16 in
Length
33 31/32 in

Details

Item
Automotive Air Filter
Features
Cab Air Filter Element
Includes
8 Inch Metal Handle
Air Filter Design
Rectangular
Element Only - Automotive Filters
No

Description

Cab Air Element W/8 In. Metal Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.