Air Filter, 4-13/16" L, 6-5/32" Dia.
Mfr # PA10117
Zoro # G7287544
product price: $30.39
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Length
4 13/16 in
Outside Dia.
6 5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10117
Zoro #
G7287544
UPC #
00791440113480
Country of Origin
Multiple
Dimensions
Length
4 13/16 in
Outside Dia.
6 5/32 in
Overall Length
4 13/16 in
Outside Diameter
6 5/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element with Foam Wrap
Item
Air Filter
Features
Air Element with Foam Wrap
Product Type
Engine Air Filter
Baldwin Interchange
PA10117
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Length 4 13/16 in, Outside Dia. 6 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.