Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-13/32 x 1-1/8 in.

  • Mfr # PA4195 KIT

  • Zoro # G5728624


product price: $18.95
/ea

Key Features

Air Filter Design
Element Only
Height
1-1/8"
Width
4-13/32"
Length
8-27/32"
Description/Special Features
Set of 2 Cabin Air Elements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4195 KIT
Zoro #
G5728624
UPC #
791440080430
Country of Origin
China

Dimensions

Height
1-1/8"
Width
4-13/32"
Length
8-27/32"

Details

Air Filter Design
Element Only
Item
Air Filter
Description/Special Features
Set of 2 Cabin Air Elements
For Engine Type - Filter Kits
Acura, Honda Automotive
Includes
(2) Cabin Air Elements
For Vehicle Type - Filter Kits
Acura, Honda Automotive
Compatible Vehicle Make
Acura, Honda

Description

Air Filter Element Kit, For Engine Type - Filter Kits Acura, Honda Automotive, For Vehicle Type - Filter Kits Acura, Honda Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.