Air Filter, 4-13/32 x 1-1/8 in.
Mfr # PA4340
Zoro # G9455424
product price: $23.93
/eaKey Features
Height
1 1/8 in
Width
4 13/32 in
Features
Cabin Air Filter Element
Length
16 3/4 in
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4340
Zoro #
G9455424
UPC #
791440081802
Country of Origin
China
Dimensions
Height
1 1/8 in
Width
4 13/32 in
Length
16 3/4 in
Overall Length
16 3/4 in
Overall Width
4 13/32 in
Overall Height
1 1/8 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4340
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 1/8 in, Width 4 13/32 in, Length 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.