Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-13/32 x 4-25/32 in.

  • Mfr # PA2038

  • Zoro # G2227757


product price: $48.59
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
4 25/32 in
Width
4 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2038
Zoro #
G2227757
UPC #
791440015623
Country of Origin
Mexico

Dimensions

Height
4 25/32 in
Width
4 13/32 in
Length
4 25/32 in
Outside Dia.
4 13/32 in
Overall Height
4 25/32 in
Inside Diameter - Bottom
3 1/32 in
Outside Diameter - Bottom
4 13/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
3 1/32 in Gasket
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Compatible Vehicle Type
Buses
Use Location
Engine
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Ingersoll-Rand
Baldwin Interchange
PA2038

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 25/32 in, Width 4 13/32 in, Length 4 25/32 in, Outside Dia. 4 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.