Air Filter, 4-1/4 x 1-9/16 in.
Mfr # PA4156 KIT
Zoro # G5786051
product price: $25.99
/eaKey Features
Air Filter Design
Element Only
Height
1-17/32"
Width
4-1/4"
Length
8-11/16"
Description/Special Features
Set of 2 Cabin Air Elements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4156 KIT
Zoro #
G5786051
UPC #
791440065048
Country of Origin
China
Dimensions
Height
1-17/32"
Width
4-1/4"
Length
8-11/16"
Details
Air Filter Design
Element Only
Description/Special Features
Set of 2 Cabin Air Elements
Includes
Attached Gasket
For Engine Type - Filter Kits
Buick, Chevrolet, Oldsmobile, Pontiac, Saturn Light-Duty Trucks, Vans
For Vehicle Type - Filter Kits
Buick, Chevrolet, Oldsmobile, Pontiac, Saturn Light-Duty Trucks, Vans
Item
Air Filter
Filter Types Included
Air Filter
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Passenger Vehicles
Compatible Vehicle Make
Buick, Chevrolet, GMC, Oldsmobile, Pontiac, Saturn
Number of Air Filters
2
Description
Air Filter Element Kit, For Engine Type - Filter Kits Buick, Chevrolet, Oldsmobile, Pontiac, Saturn Light-Duty Trucks, Vans, For Vehicle Type - Filter Kits Buick, Chevrolet, Oldsmobile, Pontiac, Saturn Light-Duty Trucks, Vans, Includes Attached Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.