Zoro Homepage

Air Filter, 4-1/4 x 15 in.

  • Mfr # RS3935

  • Zoro # G1054742


product price: $38.79
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3935
Zoro #
G1054742
UPC #
791440058880
Country of Origin
United States

Dimensions

Height
15 in
Width
4 1/4 in
Length
15 in
Outside Dia.
4 1/4 in
Outside Diameter - Bottom
4 1/4 in
Inside Diameter - Bottom
2 3/4 in
Overall Height
15 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 in, Width 4 1/4 in, Length 15 in, Outside Dia. 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.