Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-15/16 x 9-1/4 in.

  • Mfr # PA4903

  • Zoro # G5590672


product price: $40.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
9 1/4 in
Width
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4903
Zoro #
G5590672
UPC #
791440072879
Country of Origin
Cyprus

Dimensions

Height
9 1/4 in
Width
4 15/16 in
Length
9 1/4 in
Outside Dia.
4 15/16 in
Outside Diameter
4 15/16 in
Overall Length
9 1/4 in
Overall Width
4 15/16 in
Overall Height
9 1/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Includes
(2) Attached Gaskets
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4903

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/4 in, Width 4 15/16 in, Length 9 1/4 in, Outside Dia. 4 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.