Zoro Homepage

Air Filter, 4-17/32 x 19/32 in.

  • Mfr # PA5393

  • Zoro # G4583311


product price: $16.19
/ea

Key Features

Height
1 in
Width
4 17/32 in
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Description/Special Features
Foam Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5393
Zoro #
G4583311
UPC #
791440080225
Country of Origin
China

Dimensions

Height
1 in
Width
4 17/32 in
Length
5 27/32 in
Overall Height
1 in
Overall Width
4 17/32 in
Overall Length
5 27/32 in

Details

Item
Cabin Air FIlter
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Description/Special Features
Foam Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Type
Element/Cab/Foam
Shape
Rectangular
Product Type
Cabin Air Filter
Media Material
Foam
Standards
ISO 9001:2015
Compatible Vehicle Make
Sterling
Use Location
Cabin
Fit Type
Vehicle Specific
Baldwin Interchange
PA5393

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 in, Width 4 17/32 in, Length 5 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.