Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-19/32 x 13 in.

  • Mfr # PA1911

  • Zoro # G1068243


product price: $40.29
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 in
Width
4 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1911
Zoro #
G1068243
UPC #
791440014787
Country of Origin
United States

Dimensions

Height
13 in
Width
4 19/32 in
Length
13 in
Outside Dia.
4 19/32 in
Outside Diameter - Bottom
5 3/4 in
Overall Height
13 in
Inside Diameter - Bottom
3 7/16 in
Outside Diameter
4 19/32 in
Inside Diameter
5/8 in
Flange Diameter
5 3/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Inner Air Element
Includes
G103 N Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Ag-Chem, Allis-Chalmers, Case IH, Clark, Daewoo, Fiat-Allis, Hitachi, J.C. Bamford, Kobelco, Komatsu, Massey Ferguson, Mitsubishi, New Holland, Steiger
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Compatible with Manufacturer Model Number
LL1884, PA1844, PA1884XP, PA2788, PA3629
Compatible Manufacturer Part Number
LL1884, PA1844, PA1884XP, PA2788, PA3629
Compatible Manufacturer Model Number
LL1884, PA1844, PA1884XP, PA2788, PA3629
Compatible with Manufacturer Model No.
LL1884, PA1844, PA1884XP, PA2788, PA3629
Compatible with Mfr. Model No.
LL1884, PA1844, PA1884XP, PA2788, PA3629
For Use with Mfr Model Number
LL1884, PA1844, PA1884XP, PA2788, PA3629
For Use With Mfr. Model Number
LL1884, PA1844, PA1884XP, PA2788, PA3629
Baldwin Interchange
PA1911
Compatible Pump Manufacturer Part Number
LL1884, PA1844, PA1884XP, PA2788, PA3629
Compatible Mfr. Model Number
LL1884, PA1844, PA1884XP, PA2788, PA3629

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 in, Width 4 19/32 in, Length 13 in, Outside Dia. 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.