Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-23/32 x 23-5/8 in.

  • Mfr # PA4876

  • Zoro # G5731984


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
23 5/8 in
Width
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4876
Zoro #
G5731984
UPC #
791440073401
Country of Origin
South Africa

Dimensions

Height
23 5/8 in
Width
4 23/32 in
Length
23 5/8 in
Outside Dia.
4 23/32 in
Outside Diameter
4 23/32 in
Overall Length
23 5/8 in
Overall Width
4 23/32 in
Overall Height
23 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
2-15/16 in (74.6) One End I. Gasket, Attached Gasket, Threaded hex nut for removal., Viton Gasket For High Heat Applications
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4876

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 5/8 in, Width 4 23/32 in, Length 23 5/8 in, Outside Dia. 4 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.