Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-3/16 x 7-1/32 in.

  • Mfr # PF9814

  • Zoro # G4853755


product price: $38.19
/ea

Key Features

Length
7 1/32 in
Width
4 3/16 in
Height
7 1/32 in
Includes
(2) O-Rings, Relief Valve
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9814
Zoro #
G4853755
UPC #
791440087521
Country of Origin
Mexico

Dimensions

Length
7 1/32 in
Width
4 3/16 in
Height
7 1/32 in
Outside Dia.
4 3/16 in
Inside Dia.
21/32 in
Outside Diameter
4 3/16 in
Inside Diameter
11/16 in
Overall Height
7 1/16 in

Details

Includes
(2) O-Rings, Relief Valve
Item
Air Filter Element
Micron Rating
10 micron
Description/Special Features
Fuel Element
For Use With
Equipment and Trucks Equipped with Davco Fuel Processors 380/382 Using Plus Size Fuel Cartridge
Filter Design
Cartridge
Element Only - Automotive Filters
Yes
Standards
ISO 9001:2015
Nominal Filter Rating
10 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Freightliner, IHC, Kenworth, Peterbilt
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
10 micron
Product Type
Fuel Filter

Description

Fuel Filter Element, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 7 1/32 in, Length 7 1/32 in, Width 4 3/16 in, Outside Dia. 4 3/16 in, Inside Dia. 21/32 in, Includes (2) O-Rings, Relief Valve, For Use With Equipment and Trucks Equipped with Davco Fuel Processors 380/382 Using Plus Size Fuel Cartridge, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.