Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-3/32 x 10-3/8 in.

  • Mfr # PA5436

  • Zoro # G5684113


product price: $71.06
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 3/8 in
Width
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5436
Zoro #
G5684113
UPC #
791440083639
Country of Origin
United States

Dimensions

Height
10 3/8 in
Width
4 3/32 in
Length
10 3/8 in
Outside Dia.
4 3/32 in
Inside Diameter
21/32 in
Outside Diameter
4 3/32 in
Outside Diameter - Bottom
5 11/16 in
Inside Diameter - Bottom
2 1/2 in
Flange Diameter
5 11/16 in
Overall Height
10 3/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Make
Massey Ferguson
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA5437
Compatible Manufacturer Part Number
PA5437
Compatible Manufacturer Model Number
PA5437
Compatible with Manufacturer Model No.
PA5437
Compatible with Mfr. Model No.
PA5437
For Use with Mfr Model Number
PA5437
For Use With Mfr. Model Number
PA5437
Baldwin Interchange
PA5436
Compatible Pump Manufacturer Part Number
PA5437
Compatible Mfr. Model Number
PA5437

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/8 in, Width 4 3/32 in, Length 10 3/8 in, Outside Dia. 4 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.