Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-3/32 x 7-25/32 in.

  • Mfr # PA3795

  • Zoro # G5772785


product price: $40.39
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
7 25/32 in
Width
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3795
Zoro #
G5772785
UPC #
791440051751
Country of Origin
United States

Dimensions

Height
7 25/32 in
Width
4 3/32 in
Length
7 25/32 in
Outside Dia.
4 3/32 in
Inside Diameter - Bottom
2 15/32 in
Outside Diameter - Bottom
4 3/32 in
Inside Diameter
25/32 in
Overall Height
7 25/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Yanmar
Standards
ISO 9001:2015
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
PA3795

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 25/32 in, Width 4 3/32 in, Length 7 25/32 in, Outside Dia. 4 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.