Zoro Homepage

Air Filter, 4-3/32 x 8-3/8 in.

  • Mfr # PA3557-FN

  • Zoro # G5501684


product price: $51.15
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 3/8 in
Width
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3557-FN
Zoro #
G5501684
UPC #
791440026315
Country of Origin
United States

Dimensions

Height
8 3/8 in
Width
4 3/32 in
Length
8 3/8 in
Outside Dia.
4 3/32 in
Inside Diameter
25/32 in
Outside Diameter
4 3/32 in
Flange Diameter
5 1/8 in
Outside Diameter - Bottom
5 1/8 in
Overall Height
8 3/8 in
Inside Diameter - Bottom
2 15/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element with Fins
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Vehicle Type
Farm Equipment
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PA3632
Compatible Manufacturer Part Number
PA3632
Compatible Manufacturer Model Number
PA3632
Compatible with Manufacturer Model No.
PA3632
Compatible with Mfr. Model No.
PA3632
For Use with Mfr Model Number
PA3632
For Use With Mfr. Model Number
PA3632
Baldwin Interchange
PA3557-FN
Compatible Pump Manufacturer Part Number
PA3632
Compatible Mfr. Model Number
PA3632

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 3/8 in, Width 4 3/32 in, Length 8 3/8 in, Outside Dia. 4 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.