Air Filter, 4-5/16" H, 8-13/16" L
Mfr # OAS98060
Zoro # G5900730
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Spin-On
Length
8 13/16 in
Outside Dia.
3 7/8 in
Includes
Gasket, Integral Gasket
Air Filter Design
Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS98060
Zoro #
G5900730
UPC #
791440103740
Country of Origin
United States
Dimensions
Length
8 13/16 in
Outside Dia.
3 7/8 in
Height
4 5/16 in
Width
4 5/16 in
Outside Diameter - Bottom
3 7/8 in
Overall Height
4 5/16 in
Details
Filter Design
Spin-On
Includes
Gasket, Integral Gasket
Item
Automotive Air Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Description/Special Features
Heavy Duty Round Air Filter
Features
Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold
Shape
Round
Compatible Vehicle Type
Buses
Use Location
Engine
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Product Type
Oil/Air Separator Filter
Baldwin Interchange
OAS98060
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 4 5/16 in, Width 4 5/16 in, Length 8 13/16 in, Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.