Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-5/32 x 10-23/32 in.

  • Mfr # RS5325

  • Zoro # G7517623


product price: $38.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 23/32 in
Width
4 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5325
Zoro #
G7517623
UPC #
791440077713
Country of Origin
United States

Dimensions

Height
10 23/32 in
Width
4 5/32 in
Length
10 23/32 in
Outside Dia.
4 5/32 in
Outside Diameter - Bottom
4 5/32 in
Overall Height
10 23/32 in
Inside Diameter - Bottom
3 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
3 in Gasket
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Radial Seal
Type
Element/Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Carrier
Standards
ISO 9001:2015
Baldwin Interchange
RS5325

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 23/32 in, Width 4 5/32 in, Length 10 23/32 in, Outside Dia. 4 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.