Zoro Homepage

Air Filter, 4-7/16" O.D., Element Only

  • Mfr # PA30301

  • Zoro # G9642527


product price: $23.59
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Length
4 1/2 in
Outside Dia.
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30301
Zoro #
G9642527
UPC #
00791440113664
Country of Origin
Poland

Dimensions

Length
4 1/2 in
Outside Dia.
4 7/16 in
Outside Diameter - Bottom
4 7/16 in
Overall Height
4 1/2 in
Inside Diameter - Bottom
2 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Filter Design
Axial Seal
Item
Air Filter
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Gardner Denver, Schramm Air
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Baldwin Interchange
PA30301

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Length 4 1/2 in, Outside Dia. 4 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.