Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-7/16 x 13/16 in.

  • Mfr # PA4555

  • Zoro # G2350875


product price: $15.59
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
13/16 in
Width
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4555
Zoro #
G2350875
UPC #
791440061378
Country of Origin
United States

Dimensions

Height
13/16 in
Width
4 7/16 in
Length
6 5/16 in
Overall Width
4 7/16 in
Overall Height
13/16 in
Overall Length
6 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Filter Design
Panel
Type
Element/Panel
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Briggs & Stratton
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
PA4555

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 13/16 in, Width 4 7/16 in, Length 6 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.