Zoro Homepage

Air Filter, 4-7/16 x 17-23/32 in.

  • Mfr # RS4673

  • Zoro # G2273695


product price: $43.29
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 23/32 in
Width
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4673
Zoro #
G2273695
UPC #
791440067059
Country of Origin
United States

Dimensions

Height
17 23/32 in
Width
4 7/16 in
Length
17 23/32 in
Outside Dia.
4 7/16 in
Overall Width
4 7/16 in
Overall Length
17 23/32 in
Outside Diameter
4 7/16 in
Overall Height
17 23/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Includes
3-5/16 in (84.1) One End I. Gasket
Item
Air Filter
Type
Element/Radial Seal/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS4673

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 23/32 in, Width 4 7/16 in, Length 17 23/32 in, Outside Dia. 4 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.