Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-7/16 x 25/32 in.

  • Mfr # PA2222

  • Zoro # G0407565


product price: $12.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
25/32 in
Width
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2222
Zoro #
G0407565
UPC #
791440017290
Country of Origin
China

Dimensions

Height
25/32 in
Width
4 7/16 in
Length
5 5/32 in
Overall Width
4 7/16 in
Overall Length
5 5/32 in
Overall Height
25/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Element/Panel
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Compatible Vehicle Type
Buses, Farm Equipment
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Make
Cub, John Deere
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Baldwin Interchange
PA2222

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 25/32 in, Width 4 7/16 in, Length 5 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.