Zoro Homepage

Air Filter, 4-7/8 to 12-7/32 x 11-1/4 in.

  • Mfr # CA4703

  • Zoro # G0517614


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
11 3/16 in
Width
4-7/8 in to 12-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4703
Zoro #
G0517614
UPC #
791440066731
Country of Origin
United States

Dimensions

Height
11 3/16 in
Width
4-7/8 in to 12-7/32 in
Length
11 1/4 in
Outside Dia.
4-7/8 in to 12-7/32 in
Overall Height
11 3/16 in
Overall Length
11 1/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Includes
Attached Gasket
Item
Air Filter
Description/Special Features
Channel Flow Air Element
Type
Channel Flow
Features
Channel Flow Air Element
Product Type
Engine Air Filter
Baldwin Interchange
CA4703

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 11 3/16 in, Width 4-7/8 in to 12-7/32 in, Length 11 1/4 in, Outside Dia. 4-7/8 in to 12-7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.