Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-9/16 x 1-11/32 in.

  • Mfr # PA4469

  • Zoro # G5393403


product price: $22.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 11/32 in
Width
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4469
Zoro #
G5393403
UPC #
791440091535
Country of Origin
Korea, Republic of

Dimensions

Height
1 11/32 in
Width
4 9/16 in
Length
9 1/8 in
Overall Width
4 9/16 in
Overall Length
9 1/8 in
Overall Height
1 11/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4469

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 11/32 in, Width 4 9/16 in, Length 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.