Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 4-9/16 x 14-23/32 in.

  • Mfr # PA5486

  • Zoro # G3409524


product price: $67.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 23/32 in
Width
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5486
Zoro #
G3409524
UPC #
791440086579
Country of Origin
United States

Dimensions

Height
14 23/32 in
Width
4 9/16 in
Length
14 23/32 in
Outside Dia.
4 9/16 in
Outside Diameter
4 9/16 in
Overall Height
14 23/32 in
Overall Length
14 23/32 in
Overall Width
4 9/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Includes
Attached Gasket, Gasket
Item
Air Filter
Type
Inner
Features
Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5486

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 23/32 in, Width 4 9/16 in, Length 14 23/32 in, Outside Dia. 4 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.