Air Filter, 4-9/32 to 11-25/32x1-13/16 in

  • Mfr # PA4704

  • Zoro # G7505416


product price: $47.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
1 13/16 in
Width
4-9/32 in to 11-25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4704
Zoro #
G7505416
UPC #
791440066717
Country of Origin
South Africa

Dimensions

Height
1 13/16 in
Width
4-9/32 in to 11-25/32 in
Length
1 7/8 in
Outside Dia.
4-9/32 in to 11-25/32 in
Overall Height
1 13/16 in
Outside Diameter
4 9/32 in, 11 25/32 in

Details

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Air Secondary Element
Includes
Gasket
Item
Automotive Air Filter
Filter Design
Channel Flow
Type
Element/Channel Flow/Safety
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Shape
Oblong
Compatible with Manufacturer Model Number
CA4702, CA4703
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Use Location
Engine
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
CA4702, CA4703
Compatible Manufacturer Model Number
CA4702, CA4703
Compatible with Manufacturer Model No.
CA4702, CA4703
Compatible with Mfr. Model No.
CA4702, CA4703
For Use with Mfr Model Number
CA4702, CA4703
For Use With Mfr. Model Number
CA4702, CA4703
Baldwin Interchange
PA4704
Compatible Pump Manufacturer Part Number
CA4702, CA4703
Compatible Mfr. Model Number
CA4702, CA4703

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 1 13/16 in, Width 4-9/32 in to 11-25/32 in, Length 1 7/8 in, Outside Dia. 4-9/32 in to 11-25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.