Air Filter, 4 to 7-1/16 x 25/32 in.
Mfr # PA4394
Zoro # G5502603
product price: $21.99
/eaKey Features
Height
25/32 in
Width
4 in to 7-1/16 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4394
Zoro #
G5502603
UPC #
791440082861
Country of Origin
China
Dimensions
Height
25/32 in
Width
4 in to 7-1/16 in
Length
12 3/16 in
Overall Height
25/32 in
Overall Length
12 3/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4394
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 4 in to 7-1/16 in, Length 12 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.